Zoro Homepage

4Port DisplayPort KVM Switch 4K 60Hz TAA

  • Mfr # SV431DPUA2

  • Zoro # G716424432


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Color
Black
End of Life Manual Availability
Yes
Mount Type
Desktop, Rack-mountable
Width
5.2 in
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DPUA2
Zoro #
G716424432
UPC #
65030826372
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.2 in
Depth
8.7 in
Rack Height
1U
Height
1.8 in

Details

Color
Black
End of Life Manual Availability
Yes
Mount Type
Desktop, Rack-mountable
Number of Computers Supported
4
Environmentally Friendly
Yes
Max. Resolution
3840 x 2160
Package Contents
4-Port DisplayPort KVM Switch - DisplayPort 1.2 KVM - 4K 60Hz, 4 x Foot Pads, 1 x Universal Power Adapter (NA/JP, EU, UK, ANZ), 1 x Quick-Start Guide
Number of Local Users Supported
1
Input Voltage
120 V AC, 230 V AC
Environmental Certification
EU RoHS
USB
Yes
REACH free of SVHC
Yes
Input Voltage Range
100V AC to 240V AC
DisplayPort
Yes
Item
KVM Switchbox
Number of USB Ports
8
Number of DisplayPorts
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.