Zoro Homepage

4U 19IN FREESTANDING DESKTOP OPEN FRAME RACK FOR SMALL SPACES - 2 POST SWITCH DE

  • Mfr # RK4OD

  • Zoro # G214909295


product price: $61.39
/ea

Key Features

Material
Steel
Width
19.7 in
Height
9.3 in
Length
11.5 in
Maximum Weight Capacity
88.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK4OD
Zoro #
G214909295
UPC #
65030883580
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.7 in
Height
9.3 in
Length
11.5 in
Rack Height
4U

Details

Item
Rack Frame
Material
Steel
Maximum Weight Capacity
88.20 lb
Assembly Required
Yes
Environmentally Friendly
Yes
Package Contents
(1) Left Base Bracket, (1) Right Base Bracket, (1) Left Vertical Rail, (1) Right Vertical Rail, (1) Front Base Bracket, (4) Rubber Feet, (8) M(5) 12 Assembly Screws, 1(6) M(5) 16-Screws, 1(6) M5 Cage Nuts, (1) Instruction Manual
Mounting
Floor Standing
Color
Black
Application
A/V Equipment, LAN Switch, Patch Panel, Server
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.