Zoro Homepage

4U 19in Hinged Wallmounting Bracket

  • Mfr # WALLMOUNTH4

  • Zoro # G816471121


product price: $67.25
/ea

Key Features

Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Length
6 in
Width
19.7 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALLMOUNTH4
Zoro #
G816471121
UPC #
65030783521
Country of Origin
China

Dimensions

Length
6 in
Width
19.7 in
Height
7 in

Details

Environmentally Friendly
Yes
Item
Rack Mount Bracket
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
1 x Wall-mount Rack , 4 x M6 Screws , 4 x M6 Cage Nuts , 4 x Plastic Washers , 4 x Wall Screws , 4 x Plastic Anchors

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.