Zoro Homepage
This item is Discontinued.
Startech.Com 4U 19in Steel Horizontal Wall Mountable Server Rack RK419WALVO

4U 19in Steel Horizontal Wall Mountable Server Rack (Discontinued)

  • Mfr # RK419WALVO
  • Zoro # G5472172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK419WALVO
Zoro #
G5472172
UPC #
65030841832
Country of Origin
Taiwan, Province of China

Dimensions

Height
8.23 in
Width
19.84 in
Depth
21.8"
Length
21.97 in

Details

Includes
#10-32 Screws, RK419WALVO 4U Wallmount Rack, #10-32 Cage Nuts
Product Type
Rack Frame

Description

Wallmount your server or networking equipment horizontally or vertically in locations where space is at a premium - Compatible with 19 inch wide rack mountable equipment - Versatile installation options for side or virticle mounting equipment - Wall-mount Rack / Server Rack / Wall Cabinet / Flush mount - 4U rack / Horizontal Wall Mount - Mount servers and telecommunication equipment flush against the wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.