
4U Blank Panel for 19 inch Rack - Rack Mount Blanking Panel for Server/Network Racks,
Mfr # RKPNL4U
Zoro # G316471874
product price: $29.99
/eaKey Features
Width
7 in
Package Contents
4U Blank Panel, 4 x M6 Screws, 4 x M6 Cage Nuts
Compatible With
19 inch Rack Enclosures & Cabinets
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKPNL4U
Zoro #
G316471874
UPC #
65030890175
Country of Origin
Taiwan, Province of China
Dimensions
Width
7 in
Height
0.6 in
Depth
19 in
Compatible Rack Height
4U
Details
Item
Blanking Panel
Package Contents
4U Blank Panel, 4 x M6 Screws, 4 x M6 Cage Nuts
Compatible With
19 inch Rack Enclosures & Cabinets
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Material
Cold Rolled Steel
Color
Black
Description
4U Blank Panel for 19 inch Rack - Rack Mount Blanking Panel for Server/Network Racks, Enclosures & Cabinets - 4RU Rack Filler Panel/Spacer/Plates
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.