Zoro Homepage

4U Storage Drawer for 19 Racks/Cabinets

  • Mfr # 4UDRAWER

  • Zoro # G616517838


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Rack Height
4U
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Rack Depth
13.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UDRAWER
Zoro #
G616517838
UPC #
65030790536
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
4U
Rack Depth
13.90 in
Rack Width
15.80 in

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Maximum Weight Capacity
55.12 lb
Form Factor
Rack-mountable
Item
Rack Drawer
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.