Zoro Homepage
This item is Discontinued.
Startech.Com 4x M.2 SATA Mounting Adapter for 3.5in Drive Bay 35S24M2NGFF

4x M.2 SATA Mounting Adapter for 3.5in Drive Bay (Discontinued)

  • Mfr # 35S24M2NGFF
  • Zoro # G7150657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35S24M2NGFF
Zoro #
G7150657
UPC #
65030860864
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.94 in
Width
3.94 in
Length
5.47 in

Details

Compatible With
OS independent; No software or drivers required
Material
UL94 - V0
Includes
4x M.2 SSD to 3.5in SATA HDD Adapter, SATA cables, SATA power extension cable, Installation screw kit
Product Type
M.2 to SATA Adapter

Description

Enhance your system by mounting four M.2 SATA-based SSDs into one 3.5” drive bay - Compatible with desktop computers and servers and M.2 solid state drives - 4-drive M.2 SSD Adapter provides wide compatibility supporting a range of M.2 SSDs 2230 / 2242 / 2260 / 2280 / 22110 (Not compatible with M.2 NVMe or AHCI PCI-Express SSDs) - Improve system performance by replacing your platter drive with up to 4 M.2 SSDs - Repurpose your M.2 SSDs by installing them into your desktop computer or server/ M.2 Adapter / M.2 to SATA III 6Gbps Adapter / 4 SSD to 3.5in bay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.