
4x4 VGA Matrix Video Switch Splitter with Audio (Discontinued)
- Mfr # ST424MX
- Zoro # G5276714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST424MX
Zoro #
G5276714
UPC #
65030830980
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.25 in
Depth
10.6"
Height
1.65 in
Length
10.59 in
Details
Connector Type
VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position) to VGA (15 pin, High Density D-Sub)|3.5 mm Mini-Jack (3 Position)
Color
Black
Input Voltage
100 - 240 AC
Includes
VGA 4x4 Matrix Switch, Universal Power Adapter (US/UK/EU/AUS), Ear-mounts for rack-mounting, Instruction Manual, Bag of Screws
Output Voltage
12 DC
Product Type
Video Switchbox
Description
Share up to four distinct VGA inputs and audio source signals between multiple monitors - 4x4 VGA Matrix Video Switch with Audio - Video/Audio Switch - VGA Matrix Switcher - VGA Matrix Splitter - Built-in Signal Amplifier - 1920x1440 - up to 210 feet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.