5 PORT GIGABIT POE SWITCH 30W PSE POWER PER PORT TO DEVICES W/GBE ON CAT5E/6 - P

  • Mfr # IESC1G50UP

  • Zoro # G814897640


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Power Source
PoE+
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3at
Length
4.1 in
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IESC1G50UP
Zoro #
G814897640
UPC #
65030889629
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.1 in
Height
1.3 in
Width
3.2 in

Details

Power Source
PoE+
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.3at
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Package Contents
Ethernet Switch, Mounting Hardware Kit, Quick-Start Guide, Terminal Block
Plug/Connector Type
Terminal Block
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(4) Gigabit Ethernet PoE+, (1) Gigabit Ethernet Network
PoE Budget
120 W
Power Consumption
126 W
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Total Number of Network Ports
5
Item
Ethernet Switch
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.