Zoro Homepage

50 ft Active USB 2.0 A to B Cable - M/M

  • Mfr # USB2HAB50AC

  • Zoro # G716423183


product price: $45.45
/ea

Key Features

Standards
CE, FCC
Data Transfer Speed
480-Mbit/s
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2HAB50AC
Zoro #
G716423183
UPC #
65030850933
Country of Origin
Taiwan, Province of China

Details

Item
Data Transfer Cable
Standards
CE, FCC
Data Transfer Speed
480-Mbit/s
Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
MAC, PC, Notebook, Peripheral Device, Keyboard/Mouse, Modem, Hard Drive, Printer, Server
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Cable Type
USB/USB-B
Features
Active
REACH free of SVHC
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male
Connector Plating
Nickel
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.