
50 Pkg Mounting Screws for Rack Cabinet
Mfr # CABSCREWS
Zoro # G016517780
product price: $28.69
/eaKey Features
Maximum Fractional Diameter
0.20"
Environmentally Friendly
Yes
Certifications & Standards
TAA
Color
Silver
Fastener Type
Rack Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CABSCREWS
Zoro #
G016517780
UPC #
65030790789
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Fractional Diameter
0.20"
Details
Environmentally Friendly
Yes
Certifications & Standards
TAA
Color
Silver
Fastener Type
Rack Screw
Item
Screw
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.