Shop STARTECH.COM
See all product information
Create Account
50CM (1.6FT) CERTIFIED ULTRA HIGH SPEED HDMI CABLE, 8K 60HZ/4K 120HZ, HDMI 2.1 C
- Mfr # HDMI21-CBL-8K60-50CM
- Zoro # G722443458
product price:Â
$
15.59
/ea
Key Features
Cable Type
HDMI
Width
0.8 in
Data Transfer Speed
48 Gbps
Color
Black
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMI21-CBL-8K60-50CM
- Zoro #
- G722443458
- UPC #
- 65030920216
- Country of Origin
- Viet Nam
- Cable Type
- HDMI
- Data Transfer Speed
- 48 Gbps
- Color
- Black
- Material
- Polyethylene
Dimensions
- Width
- 0.8 in
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.