
50CM (1.6FT) USB4 CABLE, USB-IF CERTIFIED USB-C CABLE, 40GBPS, 240W PD 3.1 EPR,
Mfr # 50C-40G-USB4-CABLE
Zoro # G021707695
product price: $24.75
/eaKey Features
Connector Gender on Second End
Male
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50C-40G-USB4-CABLE
Zoro #
G021707695
UPC #
65030905787
Country of Origin
Taiwan, Province of China
Details
Connector Gender on Second End
Male
Data Transfer Speed
40-Gbit/s
End 1 Connection Type
USB4 Type C
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Plating
Nickel
End 2 Connection Type
USB4 Type C
Connector on First End Details
1 x USB4 Type C - Male
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Connector on Second End Details
1 x USB4 Type C - Male
Supported Resolutions
7680 x 4320, 3840 x 2160
Connector Gender on First End
Male
Cable Type
USB-C
Color
Black
Device Supported
Docking Station, Wall Charger, Notebook, Smartphone, MacBook
Features
Power Delivery 3.1, Halogen-free, Strain Relief, Durable, EMI Protection, Braided, Passive, E-marker Chip, Flexible
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
8K 60HZ, TYPE-C CORD, COMPATIBLE W/THUNDERBOLT/USB 3.2 PORTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.