Zoro Homepage

50cm Side Screw Locking USB C Cable

  • Mfr # USB31CCSLKV50CM

  • Zoro # G216423225


product price: $32.19
/ea

Key Features

Features
Power Delivery 3.0, Flexible, Screw Lock, Halogen Free, EMI Protection, Lockable, Bendable, Strain Relief, Charging
Connector Gender on Second End
Male
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
MacBook, Peripheral Device, Hard Disk Drive Enclosure, Docking Station, Hard Drive, Storage Device, Notebook, Mobile Device, Wall Charger, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCSLKV50CM
Zoro #
G216423225
UPC #
65030892957
Country of Origin
China

Details

Features
Power Delivery 3.0, Flexible, Screw Lock, Halogen Free, EMI Protection, Lockable, Bendable, Strain Relief, Charging
Connector Gender on Second End
Male
Connector Gender on First End
Male
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
MacBook, Peripheral Device, Hard Disk Drive Enclosure, Docking Station, Hard Drive, Storage Device, Notebook, Mobile Device, Wall Charger, Monitor
Shielding
Yes
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Data Transfer Speed
10-Gbit/s
Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Data Transfer Cable
Environmentally Friendly
Yes
Compatibility
Startech Docking Stations: DK31C3HDPD, DK31C3HPD Microsoft Surface Book
Color
Gray, Black
Connector Plating
Gold
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Cable Type
USB-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.