Zoro Homepage

50cm Top Screw Locking USB C Cable

  • Mfr # USB31CCTLKV50CM

  • Zoro # G816423250


product price: $13.95
/ea

Key Features

Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Cable Type
USB-C
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CCTLKV50CM
Zoro #
G816423250
UPC #
65030892964
Country of Origin
China

Details

Connector on Second End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Cable Type
USB-C
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 3.2 (Gen 2) Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male
Features
Halogen Free, Bendable, Flexible, Charging, Strain Relief, EMI Protection, Lockable, Screw Lock, Power Delivery 3.0
Compatibility
Startech Docking Stations: DK31C3HDPD, DK31C3HPD Microsoft Surface Book
Connector Plating
Nickel
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Connector Gender on First End
Male
Color
Black, Gray
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Supported Resolutions
1920 x 1080
Data Transfer Speed
10-Gbit/s
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Device Supported
Monitor, Peripheral Device, Notebook, Storage Device, Docking Station, Hard Drive, MacBook, Wall Charger, Mobile Device, Hard Disk Drive Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.