Zoro Homepage

50cm/20in USB C Lightning Cable, Coiled

  • Mfr # RUSB2CLT50CMBC

  • Zoro # G216433088


product price: $20.35
/ea

Key Features

Features
Molded, Coiled, Damage Resistant, Flexible, Strain Relief, Charging, Bendable, Stretch Resistant, Tangle Resistant, Rugged, Halogen Free, Heavy Duty
Device Supported
Magic Keyboard, iPad, iPhone, Charging Station, Siri Remote, Magic Mouse, Mobile Device, AirPods, Magic Trackpad, iPad Air, iPad mini
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Color
Black
End 2 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2CLT50CMBC
Zoro #
G216433088
UPC #
65030893640
Country of Origin
China

Dimensions

Overall Length
12.5 in

Details

Features
Molded, Coiled, Damage Resistant, Flexible, Strain Relief, Charging, Bendable, Stretch Resistant, Tangle Resistant, Rugged, Halogen Free, Heavy Duty
Device Supported
Magic Keyboard, iPad, iPhone, Charging Station, Siri Remote, Magic Mouse, Mobile Device, AirPods, Magic Trackpad, iPad Air, iPad mini
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Color
Black
End 2 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x 8-pin Lightning - Male
Connector Plating
Nickel
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End 1 Connection Type
Lightning - Male
Cable Type
Lightning/USB-C
Shielding
Yes
Compatibility
Apple Devices: iPhone 13/12 Pro/Max/Mini iPhone 8/11/11 Pro iPhone XR
Item
Data Transfer Cable
MFI
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.