Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 50ft Active CL2 In-wall HDMI Cable - Ultra HD 4k x 2k HDMI, 1120969 HDMM15MA

50ft Active CL2 In-wall HDMI Cable - Ultra HD 4k x 2k HDMI, 1120969 (Discontinued)

  • Mfr # HDMM15MA
  • Zoro # G5410834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMM15MA
Zoro #
G5410834
UPC #
65030849753
Country of Origin
China

Dimensions

Length
590.55 in
Cable Length
590.55 in

Details

Cable Type
HDMI
Color
Black
Connector Type
HDMI (19 pin) to HDMI (19 pin)
Features
Active, Signal Booster, Flexible
Shielding
Yes
Max. Resolution
4K x 2K @ 30 Hz
Includes
15m Active High Speed HDMI® Cable - HDMI - M/M
Jacket Type
CL2
Product Type
A/V Cable

Description

Create Ultra HD connections between your High Speed HDMI-equipped devices up to 15m away with no signal loss - 50 ft HDMI Cable - 50 feet Slim HDMI Cable - 15 meter HDMI Cable - Active CL2 In-wall HDMI cable - Ultra HD 4k x 2k HDMI Cable - 1080p A/V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.