Zoro Homepage

5.25 Rugged SATA HDD Mobile Rack Drawer

  • Mfr # DRW150SATBK

  • Zoro # G116471920


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Form Factor
Internal
Host Interface
Serial ATA/600
Controller Type
Serial ATA/600
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRW150SATBK
Zoro #
G116471920
UPC #
65030805728
Country of Origin
China

Dimensions

Compatible Drive Bay Width
5.25 in
Height
1.6 in
Depth
7.5 in
Width
5.8 in

Details

Cooling Fan
Yes
Form Factor
Internal
Host Interface
Serial ATA/600
Controller Type
Serial ATA/600
Color
Black
Number of 3.5" Bays
1
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Item
Drive Bay Adapter
Number of Hard Drives Supported
1
Platform Supported
Mac, PC
Package Contents
1 x Mobile Rack Caddy, 1 x 5.25" Mobile Rack Bay, 1 x SATA Cable, 2 x Keys, 1 x Screw Kit, 1 x Instruction Manual
Number of Total Expansion Bays
1
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.