
5FT BLACK USB 3 DESKTOP EXTENSION CABLE
Mfr # USB3SEXT5DKB
Zoro # G916423259
product price: $20.99
/eaKey Features
Connector Gender on Second End
Female
Conductor
Copper
Device Supported
Smartphone, Tablet, Camera, Flash Drive, Storage Device, Desktop Computer
Cable Type
USB
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SEXT5DKB
Zoro #
G916423259
UPC #
65030857666
Country of Origin
China
Details
Connector Gender on Second End
Female
Conductor
Copper
Device Supported
Smartphone, Tablet, Camera, Flash Drive, Storage Device, Desktop Computer
Cable Type
USB
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connector Plating
Nickel
Environmental Certification
EU RoHS
End 2 Connection Type
USB 3.0 Type A - Female
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
5-Gbit/s
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Features
EMI Protection
Product Line
SuperSpeed
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.