
5FT DESKTOP USB EXTENSION CABLE - A MALE TO A FEMALE
Mfr # USBEXTAA5DSK
Zoro # G216423263
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
End of Life Manual Availability
Yes
Cable Type
USB
Connector on Second End Details
1 x Type A - Female
Connector on First End Details
1 x Type A - Male
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBEXTAA5DSK
Zoro #
G216423263
UPC #
65030832083
Country of Origin
China
Details
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Cable Type
USB
Connector on Second End Details
1 x Type A - Female
Connector on First End Details
1 x Type A - Male
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Conductor
Copper
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.