
5IN MICRO USB TO USB OTG HOST ADAPTER - MICRO USB MALE TO USB A FEMALE ON-THE-GO HOST CABLE ADAPTER
Mfr # UUSBOTG
Zoro # G916423365
product price: $7.95
/eaSold in multiples of 2 for $15.90
Key Features
Compatibility
Samsung Galaxy S5, Samsung Galaxy Note Pro, Samsung Galaxy Tab 3, Asus Transformer Book T100
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBOTG
Zoro #
G916423365
UPC #
65030848381
Country of Origin
China
Details
Compatibility
Samsung Galaxy S5, Samsung Galaxy Note Pro, Samsung Galaxy Tab 3, Asus Transformer Book T100
End 2 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x 5-pin Micro USB 2.0 Type B - Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Adapter
Connector Gender on Second End
Female
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Connector Plating
Nickel
End 1 Connection Type
Micro USB 2.0 Type B - Male
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.