
5in Right Angle Micro USB OTG Adapter
Mfr # UUSBOTGRA
Zoro # G616422972
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Features
Right-angled Connector
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector Gender on First End
Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBOTGRA
Zoro #
G616422972
UPC #
65030857185
Country of Origin
China
Details
Features
Right-angled Connector
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector Gender on First End
Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Adapter Type
Micro USB/USB
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Color
Black
Environmental Certification
EU RoHS
Connector Gender on Second End
Male
Item
Data Transfer Adapter
End 1 Connection Type
USB 2.0 Type A - Female
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.