
5IN WHITE MICRO USB TO USB OTG ADAPTER
Mfr # UUSBOTGW
Zoro # G316423354
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
End of Life Manual Availability
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Adapter Type
Micro USB/USB
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBOTGW
Zoro #
G316423354
UPC #
65030857192
Country of Origin
China
Details
End of Life Manual Availability
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Adapter Type
Micro USB/USB
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Female
Environmental Certification
EU RoHS
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Female
Color
White
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Item
Data Transfer Adapter
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.