Shop STARTECH.COM
See all product information
Create Account
5m 10G SFP+ DAC - MSA Uncoded
- Mfr # SFP10GPC5M
- Zoro # G816554312
product price:Â
$
70.99
/ea
Key Features
For Use With
Switch
End 2 Connection Type
SFP+ Network - Male
Features
Hot Swappable
Jacket Color
Black
End 1 Connection Type
SFP+ Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP10GPC5M
- Zoro #
- G816554312
- UPC #
- 65030875356
- Country of Origin
- China
- For Use With
- Switch
- End 2 Connection Type
- SFP+ Network - Male
- Features
- Hot Swappable
- Jacket Color
- Black
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network - Male
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.