Zoro Homepage
This item is Discontinued.
Startech.Com 5M Blue Cat6 Sftp Cable N6SPAT5MBL

5M Blue Cat6 Sftp Cable (Discontinued)

  • Mfr # N6SPAT5MBL
  • Zoro # G100684640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N6SPAT5MBL
Zoro #
G100684640
UPC #
65030863384
Country of Origin
China

Dimensions

Cable Length
16.40 ft

Details

Product Type
Network Cable
Shielding
Yes
Color
Blue
Features
Strain Relief, EMI/RF Protection, Molded, Noise Protection, Booted, Snagless
Cable Type
Category 6

Description

This 5M Blue Cat6 Sftp Cable from STARTECH.COM is a network cable with shielding, a blue color, a length of 16.40 ft, and a Category 6 cable type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.