Zoro Homepage

5m USB 2.0 Active Extension Cable - M/F

  • Mfr # USB2AAEXT5M

  • Zoro # G716433298


product price: $51.65
/ea

Key Features

Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Color
Black
Cable Type
USB
End of Life Manual Availability
Yes
Features
Active
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AAEXT5M
Zoro #
G716433298
UPC #
65030856249
Country of Origin
Taiwan, Province of China

Details

Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Color
Black
Cable Type
USB
End of Life Manual Availability
Yes
Features
Active
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Power Adapter, Wall Outlet
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on Second End
Female
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Shielding
Yes
Connector Plating
Nickel
Cable Characteristic
Extension Cable
Environmentally Friendly
Yes
Package Contents
5m USB 2.0 Active Extension Cable - M/F, 1 x Universal Power Adapter
Environmental Certification
EU RoHS
Conductor
Copper
Connector Gender on First End
Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Standards
FCC, CE
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.