Zoro Homepage

5M USB 3.0 ACTIVE EXTENSION CABLE - M/F

  • Mfr # USB3AAEXT5M

  • Zoro # G016423241


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Connector Gender on Second End
Female
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Standards
FCC, CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3AAEXT5M
Zoro #
G016423241
UPC #
65030846301
Country of Origin
Taiwan, Province of China

Details

Environmental Certification
EU RoHS
Connector Gender on Second End
Female
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Standards
FCC, CE
Package Contents
5m USB 3.0 Active Extension Cable - M/F, Universal External Power Adapter
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Cable Type
USB
Environmentally Friendly
Yes
End 1 Connection Type
USB 3.0 Type A - Male
Cable Characteristic
Extension Cable
End 2 Connection Type
USB 3.0 Type A - Female
Connector Plating
Nickel
Shielding
Yes
Item
Data Transfer Cable
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Device Supported
PC, MAC
Color
Black
Conductor
Copper
Data Transfer Speed
5-Mbit/s
Features
Plug & Play

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.