Zoro Homepage

5U Vertical Wall Mount Rack/Network Rack

  • Mfr # RK519WALLV

  • Zoro # G116471937


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Length
19.7 in
Height
5.9 in
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Package Contents
Vertical Wall Mount Bracket, M5 Cage Nuts, M5 Screws, Wood Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK519WALLV
Zoro #
G116471937
UPC #
65030887847
Country of Origin
Canada

Dimensions

Length
19.7 in
Height
5.9 in
Width
9.3 in

Details

Item
Rack Mount Bracket
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Package Contents
Vertical Wall Mount Bracket, M5 Cage Nuts, M5 Screws, Wood Screws
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.