Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-32 BRASS MOTHERBOARD STANDOFFS - 15 PK

  • Mfr # STANDOFF632

  • Zoro # G616470607


product price: $9.19
/ea

Key Features

Maximum Notational Diameter
6
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Head Type
Hex
Width
0.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STANDOFF632
Zoro #
G616470607
UPC #
65030808682
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Notational Diameter
6
Width
0.20 in
Maximum Length
0.50 in
Height
0.20 in

Details

Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Head Type
Hex
Threads Per Inch (TPI)
32
Item
Standoff
Fastener Type
Standoff Screw
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Drive Type
Hex
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.