6 FT 3.5MM STEREO EXTENSION AUDIO CABLE
Mfr # MU6MF
Zoro # G616426161
product price: $8.75
/eaKey Features
Device Supported
PC, Amplifier, Receiver, Speaker, Audio Device
End of Life Manual Availability
Yes
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Female
Cable Type
Mini-phone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU6MF
Zoro #
G616426161
UPC #
65030773379
Country of Origin
China
Details
Device Supported
PC, Amplifier, Receiver, Speaker, Audio Device
Item
Audio Cable
End of Life Manual Availability
Yes
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Female
Cable Type
Mini-phone
Connection A
1 x Mini-phone Stereo Audio - Male, Stereo Audio - Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Cable Characteristic
Extension Cable
Connector Gender on Second End
Female
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.