Zoro Homepage

6 ft 4-in-1 USB DVI KVM Cable with Audio

  • Mfr # USBDVI4N1A6

  • Zoro # G016424255


product price: $27.09
/ea

Key Features

Supported Resolution
1920 x 1200
Cable Length
6 ft
Color
Black
Device Supported
Keyboard/Mouse, KVM Switch
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBDVI4N1A6
Zoro #
G016424255
UPC #
65030816052
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Supported Resolution
1920 x 1200
Color
Black
Device Supported
Keyboard/Mouse, KVM Switch
Cable Type
USB
Item
KVM Cable
Connector on Second End Details
1 x 29-pin DVI-I Digital Video - Male, 2 x 4-pin Mini-phone Audio - Male, 1 x 3-pin USB Type B - Female
Environmentally Friendly
Yes
Connector on First End Details
2 x 4-pin Mini-phone Audio - Male, 1 x 3-pin USB Type A - Female, 1 x 29-pin DVI-I Digital Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.