
6 FT BLACK SUPERSPEED USB 3.0 CABLE AB
Mfr # USB3SAB6BK
Zoro # G916423334
product price: $12.29
/eaKey Features
Conductor
Copper
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAB6BK
Zoro #
G916423334
UPC #
65030839655
Country of Origin
China
Details
Conductor
Copper
End 1 Connection Type
USB 3.0 Type A - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Environmental Certification
EU RoHS
Features
Molded, EMI Protection, Strain Relief
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Connector Gender on First End
Male
Data Transfer Speed
5-Gbit/s
Device Supported
Notebook, Server, PC
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmentally Friendly
Yes
Cable Type
USB/USB-B
Color
Black
End 2 Connection Type
USB 3.0 Type B - Male
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.