Zoro Homepage

6 FT BLACK USB 3 EXTENSION CABLE A TO A

  • Mfr # USB3SEXT6BK

  • Zoro # G216422983


product price: $12.95
/ea

Key Features

Connector Gender on First End
Male
Data Transfer Speed
5-Gbit/s
Environmental Certification
RoHS
Shielding
Yes
End 2 Connection Type
USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3SEXT6BK
Zoro #
G216422983
UPC #
65030848770
Country of Origin
China

Details

Connector Gender on First End
Male
Data Transfer Speed
5-Gbit/s
Environmental Certification
RoHS
Shielding
Yes
End 2 Connection Type
USB 3.0 Type A - Female
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Jacket Material
Polyvinyl Chloride (PVC)
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Black
Environmentally Friendly
Yes
Cable Type
USB
Cable Characteristic
Extension Cable
Conductor
Copper
Connector Gender on Second End
Female
Connector Plating
Nickel
End 1 Connection Type
USB 3.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.