Zoro Homepage

6 FT BLACK USB EXTENSION CABLE A TO A

  • Mfr # USBEXTAA6BK

  • Zoro # G716423091


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAA6BK
Zoro #
G716423091
UPC #
65030840811
Country of Origin
China

Details

Shielding
Yes
End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes
End 2 Connection Type
USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Features
Strain Relief, Molded, Flexible
Color
Black
Connector Gender on First End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Device Supported
PC, MAC, Printer, Peripheral Device
Jacket Type
Plenum
Cable Type
USB
Environmentally Friendly
Yes
Conductor
Copper
Cable Characteristic
Extension Cable
Connector Plating
Nickel
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.