Zoro Homepage

6 ft Coax VGA Monitor Cable - HD15 M/M

  • Mfr # MXT101MMHQ

  • Zoro # G216440468


product price: $12.75
/ea

Key Features

Cable Length
6 ft
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Connector Gender on Second End
Male
Gauge
28 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT101MMHQ
Zoro #
G216440468
UPC #
65030778770
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Connector Gender on Second End
Male
Gauge
28 AWG
Color
Black
Compatible With
Monitor
Device Supported
Monitor
Item
Video Cable
End of Life Manual Availability
Yes
Connection B
1 x HD-15 - Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Conductor Material
Copper
Connection A
1 x HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.