
6 ft Coax VGA Monitor Extension Cable
Mfr # MXT101HQ
Zoro # G816424929
product price: $12.55
/eaKey Features
Connection B
1 x 15-pin HD-15 - Female
Cable Characteristic
Extension Cable
Features
EMI Protection
Device Supported
Video Device, Monitor
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101HQ
Zoro #
G816424929
UPC #
65030773263
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connection B
1 x 15-pin HD-15 - Female
Cable Characteristic
Extension Cable
Features
EMI Protection
Device Supported
Video Device, Monitor
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Cable Type
VGA
Environmental Certification
EU RoHS
Conductor Material
Copper
REACH free of SVHC
Yes
Color
Black
Connection A
1 x 15-pin HD-15 - Male
Finish
Nickel
Connector Gender on Second End
Female
Item
Video Cable
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.