
6 FT DISPLAYPORT TO VGA ADAPTER CONVERTER CABLE - 6 FOOT DP TO VGA VIDEO CONVERT
Mfr # DP2VGAMM6B
Zoro # G314885444
product price: $35.49
/eaKey Features
Cable Length
6 ft
Cable Type
DisplayPort/VGA
Features
Flexible, Extended Display Identification Data (EDID), Active, Display Data Channel (DDC) Compatible, Screw Lock, Latching Connector
Standards
FCC, CE
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2VGAMM6B
Zoro #
G314885444
UPC #
65030852463
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Video Cable Adapter
Cable Type
DisplayPort/VGA
Features
Flexible, Extended Display Identification Data (EDID), Active, Display Data Channel (DDC) Compatible, Screw Lock, Latching Connector
Standards
FCC, CE
Conductor Material
Copper
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) 15-pin HD-15 - Male
Connector Gender on First End
Male
Device Supported
Projector, Workstation, Video Device, TV, Desktop Computer, Docking Station, Notebook, Monitor, HDTV
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connection B
1 x 15-pin HD-15 - Male
Environmental Certification
EU RoHS
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
REACH free of SVHC
Yes
Color
Black
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.