Zoro Homepage

6 FT HD15 VGA TO 5 BNC MONITOR CABLE

  • Mfr # VGABNC5

  • Zoro # G216424888


product price: $23.89
/ea

Key Features

Environmentally Friendly
Yes
Device Supported
Monitor, PC, Video Device
Color
Black
Cable Length
6 ft
Connection B
5 x BNC - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGABNC5
Zoro #
G216424888
UPC #
65030773454
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Environmentally Friendly
Yes
Device Supported
Monitor, PC, Video Device
Item
Video Cable
Color
Black
Connection B
5 x BNC - Male
Connector Gender on Second End
Male
Connection A
1 x 15-pin HD-15 - Male
Compatible With
Monitor
Conductor Material
Copper
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.