Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft High Res Monitor VGA Cable w/ Audio

  • Mfr # MXTHQMM6A

  • Zoro # G116424940


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

End of Life Manual Availability
Yes
Color
Black
Conductor Material
Copper
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXTHQMM6A
Zoro #
G116424940
UPC #
65030822435
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

End of Life Manual Availability
Yes
Color
Black
Conductor Material
Copper
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.