6 FT HIGH SPEED HDMI CABLE-10 PACK-ULTRA HD 4K X 2K HDMI CABLE-HDMI TO HDMI M/M-

  • Mfr # HDMM610PK

  • Zoro # G614878740


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Connector Plating
Gold
Shielding Material
Braided Copper, Aluminum Mylar Foil
Cable Type
HDMI
Shielding
Yes
Supported Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMM610PK
Zoro #
G614878740
UPC #
65030894135
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connector Plating
Gold
Shielding Material
Braided Copper, Aluminum Mylar Foil
Cable Type
HDMI
Shielding
Yes
Supported Resolution
3840 x 2160
Device Supported
HDTV, Display, Blu-ray Player, Stereo Receiver, Notebook, Audio/Video Device, Projector, Monitor, Apple TV, TV, DVD, Workstation
Data Transfer Rate
10.2 Gbit/s
Connector Gender on Second End
Male
American Wire Gauge
28 AWG
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Item
Video Cable
Connector on First End Details
(1) 19 pin HDMI 1.4b Digital Audio/Video - Male
Connector on Second End Details
(1) 19 pin HDMI 1.4b Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Features
Bendable, EMI Protection, HDMI Ethernet Channel (HEC), Damage Resistant, Flexible, Strain Relief, HDCP 1.4, Audio Return Channel (ARC), Fray Resistant, Molded, Consumer Electronics Control (CEC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.