
6 FT MONITOR VGA CABLE - HD15 M/M
Mfr # MXT101MM
Zoro # G916424942
product price: $8.95
/eaKey Features
Gauge
28 AWG
Connector Gender on First End
Male
Color
Gray
Connection A
1 x 15-pin HD-15 - Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MXT101MM
Zoro #
G916424942
UPC #
65030771900
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Gauge
28 AWG
Connector Gender on First End
Male
Color
Gray
Connection A
1 x 15-pin HD-15 - Male
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Device Supported
Video Device, Monitor
Standards
FCC
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Conductor Material
Copper
Item
Video Cable
Cable Type
VGA
Supported Resolution
800 x 600
Finish
Nickel
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.