Zoro Homepage

6 FT SLIM 3.5MM STEREO AUDIO CABLE - M/M

  • Mfr # MU6MMS

  • Zoro # G716433113


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Connector Gender on First End
Male
REACH free of SVHC
Yes
Cable Length
6 ft
Cable Type
Mini-phone
Connection A
Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU6MMS
Zoro #
G716433113
UPC #
65030841320
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Connector Gender on First End
Male
REACH free of SVHC
Yes
Cable Type
Mini-phone
Connection A
Mini-phone Stereo Audio - Male
Connector Gender on Second End
Male
Wire Gauge
28 AWG
Jacket Material
Polyvinyl Chloride (PVC)
End of Life Manual Availability
Yes
Device Supported
iPad, Headphone, Sound Card, iPod, Audio Device, MP3 Player, iPhone
Environmentally Friendly
Yes
Connection B
Mini-phone Stereo Audio - Male
Item
Audio Cable
Features
Molded, Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.