Zoro Homepage

6 ft Slim Micro USB Phone Charger Cable

  • Mfr # USBAUB6BK

  • Zoro # G816423137


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Features
Molded, Charging
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB6BK
Zoro #
G816423137
UPC #
65030858120
Country of Origin
China

Details

Features
Molded, Charging
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
Device Supported
PC, Smartphone, Tablet PC
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor
Copper
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Shielding
Yes
Cable Type
USB/USB Micro-B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.