Zoro Homepage

6 FT SMART UPS REPLACEMENT USB CABLE AP9827

  • Mfr # USBUPS06

  • Zoro # G414936398


product price: $24.19
/ea

Key Features

End 1 Connection Type
USB Type A - Male
Cable Length
6 ft
End 2 Connection Type
RJ-45 Network - Male
Color
Black
Cable Type
RJ-45/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBUPS06
Zoro #
G414936398
UPC #
65030841108
Country of Origin
China

Dimensions

Cable Length
6 ft
Wire Size
28 AWG

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
RJ-45 Network - Male
Color
Black
Cable Type
RJ-45/USB
Features
EMI Protection
Device Supported
Computer, UPS, Server, Workstation
Connector on Second End Details
1 x RJ-45 Network - Male
Connector on First End Details
1 x 4-pin USB Type A - Male
Conductor
Copper
Connector Gender on First End
Male
American Wire Gauge
28 AWG
Connector Gender on Second End
Male
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.