Zoro Homepage

6 ft Straight Through VGA Serial Cable

  • Mfr # MXT100

  • Zoro # G116424902


product price: $8.65
/ea
Sold in multiples of 2 for $17.30

Key Features

End of Life Manual Availability
Yes
Cable Configuration
Straight-through
REACH free of SVHC
Yes
Color
Gray
Cable Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXT100
Zoro #
G116424902
UPC #
65030771214
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

End of Life Manual Availability
Yes
Cable Configuration
Straight-through
REACH free of SVHC
Yes
Color
Gray
Connector Gender on First End
Male
Cable Characteristic
Extension Cable
Environmental Certification
EU RoHS
Cable Type
Serial
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Conductor Material
Copper
Connection A
1 x 9-pin DB-9 Serial - Male
Item
Data Transfer Cable
Connection B
1 x 9-pin DB-9 Serial - Female
Device Supported
Monitor, Mouse

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.