
6 FT SUPERSPEED USB 3.0 CABLE A TO A
Mfr # USB3SAA6
Zoro # G716423367
product price: $11.99
/eaKey Features
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Features
EMI Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAA6
Zoro #
G716423367
UPC #
65030835954
Country of Origin
China
Details
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Data Transfer Speed
5-Gbit/s
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Features
EMI Protection
End of Life Manual Availability
Yes
Device Supported
Server, PC, Hub
End 2 Connection Type
USB 3.0 Type A - Male
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
End 1 Connection Type
USB 3.0 Type A - Male
Shielding
Yes
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Conductor
Copper
Color
Blue
Connector Gender on First End
Male
Cable Type
USB
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Item
Data Transfer Cable
Cable Characteristic
Extension Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.