
6 FT SUPERSPEED USB 3.0 CABLE A TO B M/M
Mfr # USB3SAB6
Zoro # G716423343
product price: $12.45
/eaKey Features
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3SAB6
Zoro #
G716423343
UPC #
65030835930
Country of Origin
China
Details
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Color
Blue
Connector on Second End Details
1 x 9-pin USB 3.0 Type B - Male
Cable Type
USB/USB-B
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Shielding
Yes
Item
Data Transfer Cable
Data Transfer Speed
5-Gbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.