
6 FT TRANSPARENT USB 2.0 CABLE - A TO B
Mfr # USB2HAB6T
Zoro # G416423148
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Connector on First End Details
1 x 4-pin USB Type A - Male
End 2 Connection Type
USB Type B - Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HAB6T
Zoro #
G416423148
UPC #
65030795883
Country of Origin
China
Details
Connector on First End Details
1 x 4-pin USB Type A - Male
End 2 Connection Type
USB Type B - Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Connector on Second End Details
1 x 4-pin USB Type B - Male
Item
Data Transfer Cable
REACH free of SVHC
Yes
Color
Transparent
Compatibility
Printer, Hard Drive, Scanner or other USB 2.0 device
Environmental Certification
EU RoHS
Cable Type
USB
Connector Gender on First End
Male
End 1 Connection Type
USB Type A - Male
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.