
6 FT ULTRA-THIN USB VGA 2-IN-1 KVM CABLE
Mfr # SVUSBVGA6
Zoro # G416424558
product price: $18.39
/eaKey Features
Features
Tangle Resistant
Environmental Certification
EU RoHS
Conductor
Copper
Compatible With
StarTech KVM Switches: CABx31HD, CABx41HDIE, SVx31DUSB, SVx31DUSBA, SVx31DUSBAU, SVx31DUSBU, SVx31DUSBUK, SVx31HD, SVx41DUSBI, SVx41HDI, SVx41HDIE
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVUSBVGA6
Zoro #
G416424558
UPC #
65030832397
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
6 ft
Details
Features
Tangle Resistant
Environmental Certification
EU RoHS
Conductor
Copper
Compatible With
StarTech KVM Switches: CABx31HD, CABx41HDIE, SVx31DUSB, SVx31DUSBA, SVx31DUSBAU, SVx31DUSBU, SVx31DUSBUK, SVx31HD, SVx41DUSBI, SVx41HDI, SVx41HDIE
Environmentally Friendly
Yes
Item
KVM Cable
Connector on First End Details
1 x 15-pin HD-15 - Male
REACH free of SVHC
Yes
Cable Type
USB/VGA
Device Supported
Computer, PC, Keyboard/Mouse, Video Device, KVM Switch
Connector Gender on Second End
Male
Connector on Second End Details
1 x 15-pin HD-15 - Male, 1 x 4-pin USB Type A - Male
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.