Zoro Homepage

6 FT USB TO LEFT ANGLE MICRO USB CABLE

  • Mfr # UUSBHAUB6LA

  • Zoro # G316423019


product price: $9.85
/ea

Key Features

Data Transfer Speed
480-Mbit/s
Compatibility
BlackBerry Cell Phones, Android-based Cell Phones
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUSBHAUB6LA
Zoro #
G316423019
UPC #
65030841023
Country of Origin
China

Details

Data Transfer Speed
480-Mbit/s
Compatibility
BlackBerry Cell Phones, Android-based Cell Phones
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Color
Black
Item
Data Transfer Cable
Cable Type
USB/USB Micro-B
End of Life Manual Availability
Yes
Features
Angled Connector, Charging, Molded, Strain Relief
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
Micro USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Device Supported
GPS, Computer, Smartphone, Digital Camera, Tablet PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.